Shop All Spiral Flute 3-Flute Taps
Yg-1 Tool Co
Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # BI403
Zoro # G9246842
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Tap Thread Type UNC
- Number of Flutes 3
- Tap Finish Hardslick
Product Information
- Brand Yg-1 Tool Co
- MFR # BI403
- Zoro # G9246842
- Country of Origin Korea, Republic of
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Pitch Diameter Limit | Not Rated |
Thread Length | 7/16 in |
Overall Length | 2 1/2 in |
Tap Size | 1/4" |
Shank Dia. | 1/4 in |
Tap Dimension Type | Inch |
Size | 1/4 |
65% Thread Drill Size | #5 |
55% Thread Drill Size | #3 |
Drill Bit Size | #7 |
Shank Length | 2 1/16 in |
Thread Size | 1/4"-20 |
75% Thread Drill Size | #7 |
Description
Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Hardslick, Thread Length 7/16 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (P2012DY)
- WHEELER-REX Valve Wheel Wrench, 3/4 x 8-1/2 in, Red (8708)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 3/8-16UNC (C65855)
- MITUTOYO Micrometer, Head (148-215)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T5284C)
- YG-1 TOOL CO Spiral Flute Tap, Bottoming, 3 Flutes (F6483)
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4283)
- YG-1 TOOL CO 3 Flute Spiral Fluted Plug Steam Oxide Tap For General Purpose Metric (T6A86315)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BB563)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2463C)
- WALTER Spiral Flute Tap Plug, 3 Flutes (P28569-BSW1/2)
- Yg-1 Tool Co Taps