Shop All Spiral Flute Taps
Yg-1 Tool Co
Spiral Flute Tap, 1/4"-20, TICN, 4 Flutes
Mfr # T2403C
Zoro # G9688470
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Finish TICN
- Number of Flutes 4
- Tap Style Spiral Flute
- Thread Direction Right Hand
Product Information
- Brand Yg-1 Tool Co
- MFR # T2403C
- Zoro # G9688470
- Country of Origin Korea, Republic of
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Details
Item | Spiral Flute Tap |
Tap Finish | TICN |
Number of Flutes | 4 |
Tap Style | Spiral Flute |
Thread Direction | Right Hand |
Description
High Speed Steel Taps, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 8" adjustable wrench chrome-plated (708)
- DYNAMIC Tools 1-5/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025352)
- DREMEL All Purpose Dremel Accessory Set, 160 Pc (710-08)
- EKLIND 10 Piece 6" SAE Cushion Grip T-Handle Hex Key Set (53610)
- YG-1 TOOL CO Hss-Ex Combo Modi Spiral Flute Tap Ticn Coated (T7283C)
- YG-1 TOOL CO Hss-Ex Combo Modi Spiral Flute Tap Ticn Coated (T7323C)
- YG-1 TOOL CO Hss-Ex Combo Modi Spiral Flute Tap Ticn Coated (T7585C)
- YG-1 TOOL CO Hss-Pm Synchro Spiral Flute Tap Tin Coating (TTS65403)
- YG-1 TOOL CO Spiral Flute Tap, 3/8"-16, 4 Flutes (T2483C)
- YG-1 TOOL CO Hss-Ex Combo Modi Spiral Flute Tap Ticn Coated (T9788C)
- YMW TAPS Spiral Flute Tap, 3/8"-16, 4 Flutes, TICN (384647TICN)
- Yg-1 Tool Co Taps