Shop All High Performance Carbide End Mills
Yg-1 Tool Co
Solid Carb End Mill, Sq, 3/8inDia, Graphite
Mfr # 99633
Zoro # G9245591
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- End Mill Style Square
- Number of Flutes 4
Product Information
- Brand Yg-1 Tool Co
- MFR # 99633
- Zoro # G9245591
- Country of Origin Korea, Republic of
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Length of Cut | 7/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Milling Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, Diamond, Straight, Length of Cut 7/8 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 19mm Hex 60mm 1/2 Sq. Drive (14012M.60-19)
- CLIP & CARRY Kydex Keychain Sheath for the Gerber Dim (GDIME-CF-RED)
- MAG-MATE Mechanical Fngr Rtrvr, Flxbl Jaw, 23-1/2In (622)
- CURRENT TOOLS 12’ Manhole Sheave (312)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1/2 Cut L (30573)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 5/8 Cut L (07565TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 7/32, 7/16 Cut L (30570)
- YG-1 TOOL CO Solid Carbide End Mill, 3/8in., 4Flute (95110)
- YG-1 TOOL CO Solid Carbide End Mill, Sq, 3/16in. (93076)
- YG-1 TOOL CO Solid Carb End Mill, Sq, 1/2in.Diax3L in (EMB37032)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 5/32 (17715610A)
- Yg-1 Tool Co End Mills