Shop All Ball End Mills
Yg-1 Tool Co
Solid Carb End Mill, 1/8in.Diax2-3/8L in
Mfr # GM209008
Zoro # G9245415
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 5/16 in
Product Information
- Brand Yg-1 Tool Co
- MFR # GM209008
- Zoro # G9245415
- Country of Origin Korea, Republic of
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 5/16 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/8 in |
Overall Length | 2.3 in |
Description
Ball End Mill, 1/8 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-333 Concrete Placer, Reinf Lite Aluminum With Hook (22-333)
- CENTURY DRILL & TOOL Step Zirconium Drill Bit, 8, 9/16-1" (27201)
- ECHO Battery, 56V, 2.5 Ah (LBP-56V125A)
- KAPRO 995 VULCAN 48" The next Generation in Box Levels (995-41X-48)
- YG-1 TOOL CO Ball End Mill, Double End, 3/4", HSS (45109)
- YG-1 TOOL CO Ball End Mill, Single End, 5/32", Carbide (41561)
- YG-1 TOOL CO Cobalt End Mill, Ball, 1/2, 1 Cut L (41321)
- YG-1 TOOL CO Ball End Mill, Single End, 1/2", HSS (42071)
- YG-1 TOOL CO Ball End Mill, Single End, 7/16", HSS (42063)
- YG-1 TOOL CO 3 Flute Reg Len40 Degree Helix Ball Nose Neck Ticn-Coated Alu-Power (38584TC)
- MELIN TOOL CO Carbide GP End Mill Ball 7/64"X3/8, Number of Flutes: 4 (CCMG-403-1/2-B)
- Yg-1 Tool Co End Mills