Yg-1 Tool Co

Solid Carb End Mill, 1/4in.Diax2-1/2L in


product price: $19.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Dimension Type Fractional Inch
  • Milling Diameter 1/4"
  • End Mill Material Carbide
  • Number of Flutes 4
  • Length of Cut 3/4 in
See all product information

Product Information

Dimensions

Dimension Type Fractional Inch
Milling Diameter 1/4"
Length of Cut 3/4 in
Shank Dia. 1/4 in
Overall Length 2.5 in
Milling Dia. 1/4 in

Description

Ball End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.