Shop All Spade Blades and Indexable Drill Inserts
Yg-1 Tool Co
Point SV825 H-Coated Carbide SV Point
Mfr # SV825132
Zoro # G6928228
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Insert Size SV825
- Insert Style SV
- Finish - Machining H-Coated
- Material - Machining Carbide
Product Information
- Brand Yg-1 Tool Co
- MFR # SV825132
- Zoro # G6928228
- Country of Origin Korea, Republic of
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Insert Size | SV825 |
Seat Size | 3 |
Max Drill Dia. | 1 1/2 in |
Width | 38.094 mm |
Hole Dia. | 1 1/2 in |
Details
Item | Point SV825 H-Coated Carbide SV Point |
Cutting Direction | Right Hand |
Insert Style | SV |
Finish - Machining | H-Coated |
Material - Machining | Carbide |
Spiral Direction | Neutral |
Flute Type | Straight |
Drilling Application | Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel |
ANSI Code | SV825132 |
Coolant Fed | Coolant Through |
Primary Material Application ISO Code | K, M, N |
Coating Process | PVD |
Thickness | 6.4 mm |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Number of Cutting Edges | 2 |
Shape | Spade |
Description
Point SV825 H-Coated Carbide SV Point, Carbide, PVD, 3, 6.4 mm, Measurement System Fractional Inch, ANSI Code SV825132
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #42 Carbide Jobber Length Drill (5439995)
- WIHA Precision Phillips Screwdriver #0 Round (26135)
- DEWALT Angle Grinder (DWMT70782)
- IRWIN LENOX MULTIWOLF 6 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 10 TPI 25 pk (20493B610R)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525204)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525200)
- YG-1 TOOL CO Point SV820 Hardslick Coated Carbide SV (SV820100)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525236)
- YG-1 TOOL CO Point SV820 Hardslick Coated Carbide SV (SV820035)
- YG-1 TOOL CO Hss(M4) Throw Away Drill Insert Tialn-Coated (S03438)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Tialn Coated (S08319)
- Yg-1 Tool Co Drill Bits