Shop All Spade Blades and Indexable Drill Inserts
Yg-1 Tool Co
Point SV820 Hardslick Coated Carbide SV
Mfr # SV820032
Zoro # G6929409
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Insert Size SV820
- Insert Style SV
- ANSI Code SV820032
- Seat Size Z
Product Information
- Brand Yg-1 Tool Co
- MFR # SV820032
- Zoro # G6929409
- Country of Origin Korea, Republic of
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Insert Size | SV820 |
Seat Size | Z |
Max Drill Dia. | 1/2 in |
Width | 12.7 mm |
Hole Dia. | 1/2 in |
Details
Item | Point SV820 Hardslick Coated Carbide SV Point |
Cutting Direction | Right Hand |
Insert Style | SV |
ANSI Code | SV820032 |
Coolant Fed | Coolant Through |
Finish - Machining | Hardslick |
Flute Type | Straight |
Drilling Application | Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel |
Spiral Direction | Neutral |
Material - Machining | Carbide |
Primary Material Application ISO Code | K, M, N |
Thickness | 2.4 mm |
Coating Process | PVD |
Measurement System | Fractional Inch |
Shape | Spade |
Primary Material Application | All Materials |
Number of Cutting Edges | 2 |
Description
Point SV820 Hardslick Coated Carbide SV Point, Carbide, PVD, Z, 2.4 mm, Measurement System Fractional Inch, ANSI Code SV820032
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Precision Phillips Screwdriver #0 Round (401L54)
- PFERD 10" Wood Rasp, Half Round - Second Cut (15012)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE58)
- CLEVELAND Screw Machine Drill Bit, 8.50 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14813)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525116)
- YG-1 TOOL CO Hss(M4) Throw Away Drill Insert Tialn-Coated (S03108)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525224)
- YG-1 TOOL CO Point SV820 Hardslick Coated Carbide SV (SV820100)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525124)
- YG-1 TOOL CO Super Hss(T15) Sm Point Throw-Away Drill Insert Tialn Coated (SM08121)
- ULTRA-DEX USA Indexable Drill, UD-1500-2D-125 (UD-1500-2D-125)
- Yg-1 Tool Co Drill Bits