Shop All Spade Blades and Indexable Drill Inserts
Yg-1 Tool Co
Point SV525 H-Coated Premium Cobalt SV
Mfr # SV525232
Zoro # G6931542
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Insert Style SV
- Insert Size SV525
- Flute Type Straight
- Spiral Direction Neutral
Product Information
- Brand Yg-1 Tool Co
- MFR # SV525232
- Zoro # G6931542
- Country of Origin Korea, Republic of
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Insert Size | SV525 |
Max Drill Dia. | 2 1/2 in |
Seat Size | 4 |
Width | 63.5 mm |
Hole Dia. | 2 1/2 in |
Details
Item | Point SV525 H-Coated Premium Cobalt SV Point |
Cutting Direction | Right Hand |
Insert Style | SV |
Flute Type | Straight |
Spiral Direction | Neutral |
ANSI Code | SV525232 |
Finish - Machining | H-Coated |
Material - Machining | High Speed Steel |
Coolant Fed | Coolant Through |
Drilling Application | Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel |
Coating Process | PVD |
Thickness | 7.9 mm |
Primary Material Application ISO Code | K, M, N |
Measurement System | Fractional Inch |
Number of Cutting Edges | 2 |
Primary Material Application | All Materials |
Shape | Spade |
Description
Point SV525 H-Coated Premium Cobalt SV Point, High Speed Steel, PVD, 4, 7.9 mm, Measurement System Fractional Inch, ANSI Code SV525232
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 19-166 Asphalt Patch Hand Roller 14" Round (19-166)
- GEARWRENCH 4 Piece Bolt Biter™ Screw Extractor Set (84787)
- HOMAX Knife Drywall 8 In Hd Plastic (40-00008)
- MAKITA 4" x 24" Belt Sander (9403)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525236)
- YG-1 TOOL CO Hss(M4) Throw Away Drill Insert Tialn-Coated (S03215)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09122)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525204)
- YG-1 TOOL CO Premium Cobalt(M48) Throw Away Drill Inserts Tin Coated (S11010)
- YG-1 TOOL CO Carbide (C5) Sm Point Throw-Away Drill Insert Tialn-Coated (SM28121)
- HANSON 1-1/4" x 4" SPEEDBOR Blue Groove Drill Bit (87920)
- Yg-1 Tool Co Spade Blades and Indexable Drill Inserts