Shop All Spade Blades and Indexable Drill Inserts
Yg-1 Tool Co
Point SV525 H-Coated Premium Cobalt SV
Mfr # SV525148
Zoro # G6932470
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Insert Size SV525
- Insert Style SV
- Spiral Direction Neutral
- Finish - Machining H-Coated
Product Information
- Brand Yg-1 Tool Co
- MFR # SV525148
- Zoro # G6932470
- Country of Origin Korea, Republic of
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Insert Size | SV525 |
Seat Size | 3 |
Max Drill Dia. | 1 3/4 in |
Hole Dia. | 1 3/4 in |
Width | 44.446 mm |
Details
Item | Point SV525 H-Coated Premium Cobalt SV Point |
Cutting Direction | Right Hand |
Insert Style | SV |
Spiral Direction | Neutral |
Finish - Machining | H-Coated |
Coolant Fed | Coolant Through |
Flute Type | Straight |
Material - Machining | High Speed Steel |
Drilling Application | Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel |
ANSI Code | SV525148 |
Primary Material Application ISO Code | K, M, N |
Thickness | 6.4 mm |
Coating Process | PVD |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Shape | Spade |
Number of Cutting Edges | 2 |
Description
Point SV525 H-Coated Premium Cobalt SV Point, High Speed Steel, PVD, 3, 6.4 mm, Measurement System Fractional Inch, ANSI Code SV525148
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA INDUSTRIES Phillips 2 Power Bit x 3-1/2" Extra Har (190P2AX)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1013600)
- HOUGEN 8MM RotaCut Hole Cutter (11208)
- DRILL AMERICA m11x.75 HSS Metric Hand Tap (DWTSMT11X.75)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525224)
- YG-1 TOOL CO Hss(M4) Throw Away Drill Insert Tialn-Coated (S03215)
- YG-1 TOOL CO Super Hss(T15) Sm Point Throw-Away Drill Insert Tialn Coated (SM08121)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09712)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525116)
- YG-1 TOOL CO Super Hss(T15) Throw Away Drill Insert Tin-Coated (S06003)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Tialn Coated (S08319)
- Yg-1 Tool Co Drill Bits