Shop All Spade Blades and Indexable Drill Inserts
Yg-1 Tool Co
Point SV525 H-Coated Premium Cobalt SV
Mfr # SV525124
Zoro # G6930991
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Insert Size SV525
- Insert Style SV
- ANSI Code SV525124
- Spiral Direction Neutral
Product Information
- Brand Yg-1 Tool Co
- MFR # SV525124
- Zoro # G6930991
- Country of Origin Korea, Republic of
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Insert Size | SV525 |
Max Drill Dia. | 1 3/8 in |
Seat Size | 2 |
Width | 34.925 mm |
Hole Dia. | 1 3/8 in |
Details
Item | Point SV525 H-Coated Premium Cobalt SV Point |
Cutting Direction | Right Hand |
Insert Style | SV |
ANSI Code | SV525124 |
Spiral Direction | Neutral |
Coolant Fed | Coolant Through |
Flute Type | Straight |
Drilling Application | Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel |
Finish - Machining | H-Coated |
Material - Machining | High Speed Steel |
Primary Material Application ISO Code | K, M, N |
Thickness | 4.8 mm |
Coating Process | PVD |
Measurement System | Fractional Inch |
Number of Cutting Edges | 2 |
Primary Material Application | All Materials |
Shape | Spade |
Description
Point SV525 H-Coated Premium Cobalt SV Point, High Speed Steel, PVD, 2, 4.8 mm, Measurement System Fractional Inch, ANSI Code SV525124
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 5/32 Dia, 3/4, Universal Head (SQ-2-19)
- KO-KEN Adaptor 1/4 For 1/4H Bit 38mm 1/2 Sq. Drive (4137)
- BLACK & DECKER Holder, Chuck Key (065288-02)
- BON TOOL Bon 83-150 Darby, 42" Plain-Magnesium (83-150)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09122)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09115)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525136)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525144)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525204)
- YG-1 TOOL CO Indexble Insert Drill Holder, 0.629in Dia (ZC0302)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525228)
- Yg-1 Tool Co Drill Bits