Shop All Spade Blades and Indexable Drill Inserts
Yg-1 Tool Co
Point SV525 H-Coated Premium Cobalt SV
Mfr # SV525112
Zoro # G6927589
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Insert Style SV
- Insert Size SV525
- Flute Type Straight
- Drilling Application Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel
Product Information
- Brand Yg-1 Tool Co
- MFR # SV525112
- Zoro # G6927589
- Country of Origin Korea, Republic of
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Insert Size | SV525 |
Seat Size | 2 |
Max Drill Dia. | 1 3/16 in |
Width | 30.162 mm |
Hole Dia. | 1 3/16 in |
Details
Item | Point SV525 H-Coated Premium Cobalt SV Point |
Cutting Direction | Right Hand |
Insert Style | SV |
Flute Type | Straight |
Drilling Application | Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel |
ANSI Code | SV525112 |
Material - Machining | High Speed Steel |
Coolant Fed | Coolant Through |
Spiral Direction | Neutral |
Finish - Machining | H-Coated |
Primary Material Application ISO Code | K, M, N |
Coating Process | PVD |
Thickness | 4.8 mm |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Shape | Spade |
Number of Cutting Edges | 2 |
Description
Point SV525 H-Coated Premium Cobalt SV Point, High Speed Steel, PVD, 2, 4.8 mm, Measurement System Fractional Inch, ANSI Code SV525112
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILESCRAFT Fence Clamp Kit 100 Set - 90° Corner Clamp Assembly Squares and Fence Clamp Bundle, 6-Pieces (7350)
- LEATHERHEAD TOOLS American Hook, 12 ft. Pro-Lite Pole, HiViz Orange (PLO-12AH-B)
- MAKITA Masonry Cutting High-Carbon Steel Saw Blade, Cut-Out, Drywall, PK2, 2 PK (B-49703)
- DYNABRADE SANDER 6" ORBITAL 3/8" NON VAC (DB56890)
- YG-1 TOOL CO Super Hss(T15) Throw Away Drill Insert Tin-Coated (S06003)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525152)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525136)
- YG-1 TOOL CO Super Hss(T15) Sm Point Throw-Away Drill Insert Tialn Coated (SM08121)
- YG-1 TOOL CO Hss(M4) Throw Away Drill Insert Tialn-Coated (S03438)
- YG-1 TOOL CO Carbide (C5) Throw-Away Drill Insert Tialn-Coated (S28116)
- ULTRA-DEX USA Carbide Insert, CCMT 32.51 UD51 (CCMT 32.51-ZX3 UD51)
- Yg-1 Tool Co Spade Blades and Indexable Drill Inserts