Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV520 Hardslick Coated Premium
Mfr # SV520236
Zoro # G5498581
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.562 in
- Rake Positive
- Thickness 0.312 in
- Insert Style SV
- Shape Spade
Product Information
- Brand Yg-1 Tool Co
- MFR # SV520236
- Zoro # G5498581
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Width | 2.562 in |
Insert Size | SV520 |
Seat Size | 4 |
Hole Dia. | 2 9/16 in |
Details
Item | Point SV520 Hardslick Coated Premium Cobalt SV Point |
Rake | Positive |
Thickness | 0.312 in |
Insert Style | SV |
Shape | Spade |
Secondary Material Application | Aluminum, Copper, Stainless Steel |
Coating Process | PVD |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
ANSI Code | SV520236 |
Included Angle | 132 Degrees |
For Drill Type | Spade Drill |
Primary Material Application ISO Code | K, P |
Finish - Machining | Hardslick |
Cutting Direction | Right Hand |
Secondary Material Application ISO Code | M, N |
Number of Cutting Edges | 2 |
Manufacturer Grade | M48 |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Description
Point SV520 Hardslick Coated Premium Cobalt SV Point, High Speed Steel, PVD, 4, 0.312 in, Measurement System Fractional Inch, ANSI Code SV520236
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-Point Blanck Offset Striking Wrench, 1-3/8"opening size. (2622SW)
- BONDHUS Metric Ball Hex Key, 2 mm Tip Size (3652)
- STEELMAN 3" 6-Point Locknut Socket, 3/4" Drive (60256-06)
- JONARD TOOLS Adj. Wrench, 6", 15/16" Cap., Chrome (AW-6)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125048)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120200)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520100)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525056)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525048)
- X1 TOOLS 7/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-2088x1)
- Yg-1 Tool Co Drill Bits