Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV520 Hardslick Coated Premium
Mfr # SV520200
Zoro # G5495650
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Drill Type Spade Drill
- Coating Process PVD
- Insert Style SV
- Shape Spade
- Manufacturer Grade M48
Product Information
- Brand Yg-1 Tool Co
- MFR # SV520200
- Zoro # G5495650
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Width | 2 in |
Hole Dia. | 2 in |
Insert Size | SV520 |
Seat Size | 4 |
Details
Item | Point SV520 Hardslick Coated Premium Cobalt SV Point |
For Drill Type | Spade Drill |
Coating Process | PVD |
Insert Style | SV |
Shape | Spade |
Manufacturer Grade | M48 |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Number of Cutting Edges | 2 |
Rake | Positive |
Cutting Direction | Right Hand |
Secondary Material Application ISO Code | M, N |
ANSI Code | SV520200 |
Finish - Machining | Hardslick |
Thickness | 0.312 in |
Primary Material Application ISO Code | K, P |
Included Angle | 132 Degrees |
Secondary Material Application | Aluminum, Copper, Stainless Steel |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Description
Point SV520 Hardslick Coated Premium Cobalt SV Point, High Speed Steel, PVD, 4, 0.312 in, Measurement System Fractional Inch, ANSI Code SV520200
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 20-Tool Screwdriver Rails (Red) (ODR12101)
- YG-1 TOOL CO Titanox-Power 5 Flute Corner Radius End Mill (UGMG34915)
- HOUGEN 13/16 in. X 3/4 in. RotaLoc Carbide Annular Cutter (18-17126)
- CHICAGO PNEUMATIC 6 Inch (150 mm) Air Angle Grinder, 1.48 HP / 1100 W - 10000 RPM (CP3550-100AB6)
- YG-1 TOOL CO Spade Drill (S08006)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125060)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120052)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520236)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120034)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120360)
- BOSCH Stubby Spade Bit, 3/4 In, 1/4 Hex, 4 In L (DSBS1009)
- Yg-1 Tool Co Solid Spade Drill Bits