Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV120 Hardslick Super Cobalt SV
Mfr # SV120200
Zoro # G5500639
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Cutting Edges 2
- Secondary Material Application ISO Code M, N, P
- Thickness 0.312 in
- Shape Spade
- Cutting Direction Right Hand
Product Information
- Brand Yg-1 Tool Co
- MFR # SV120200
- Zoro # G5500639
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Insert Size | SV120 |
Seat Size | 4 |
Width | 2 in |
Hole Dia. | 2 in |
Details
Item | Point SV120 Hardslick Super Cobalt SV Point |
Number of Cutting Edges | 2 |
Secondary Material Application ISO Code | M, N, P |
Thickness | 0.312 in |
Shape | Spade |
Cutting Direction | Right Hand |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Rake | Positive |
Included Angle | 132 Degrees |
Insert Style | SV |
Coating Process | PVD |
Manufacturer Grade | T15 |
Material - Machining | High Speed Steel |
ANSI Code | SV120200 |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Finish - Machining | Hardslick |
Primary Material Application ISO Code | K, P |
For Drill Type | Spade Drill |
Measurement System | Fractional Inch |
Description
Point SV120 Hardslick Super Cobalt SV Point, High Speed Steel, PVD, 4, 0.312 in, Measurement System Fractional Inch, ANSI Code SV120200
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Socket Adapter 1 Light (77606)
- HARVEST FORGE Wrench, Adjustable, Black, 6" (41078)
- J.W. WINCO GN750-40-B10-M Control Lever Steel (10MA90/M)
- KLEIN TOOLS 1.115-Inch Knockout Punch for 3/4 Conduit-Inch (53827)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120034)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125048)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125060)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525060)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120052)
- IRWIN Spade Bit, 1/2 In D, 16 In L, 1/4 Hex Shank (88708)
- Yg-1 Tool Co Drill Bits