Shop All Pipe Taps
Yg-1 Tool Co
Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT
Mfr # R8700
Zoro # G9247174
product price: $84.85
/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-14
- Tap Chamfer Taper
- Number of Flutes 5
- Tap Thread Type NPT
- Thread Direction Right Hand
Product Information
- Brand Yg-1 Tool Co
- MFR # R8700
- Zoro # G9247174
- Country of Origin Korea, Republic of
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/4"-14 |
Shank Dia. | 0.906" |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Pipe |
Overall Length | 3-1/4" |
Tap Size | 3/4" |
Thread Length | 1-3/8" |
Size | 3/4 X 14 |
Tap Length Standard | ANSI |
Shank Length | 1 7/8 in |
75% Thread Drill Size | 0.9063 in |
Thread Size | 3/4"-14 |
Drill Size (mm) | 23.02 |
Sqr. Size (inch) | 0.679 |
Length/ Diameter | 2.0 x D |
Diameter (metric) | 19.05 |
Drill Size (inch) | 0.9063 |
Chamfer Length | 2P-3P |
Useable Length (mm) | 35.05 |
Size & Pitch | 41702 |
Useable Length (in) | 1.38 |
Diameter (inch) | 0.75 |
Shk. Dia. (metric) | 23.02 |
Sqr. Size (metric) | 17.25 |
Shk. Dia. (inch) | 0.9063 |
Description
Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, NPTF, Overall Length 3 1/4 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.9063 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Jobber Drill, Type J Heavy Duty Jobber Length, Series 2332, W Drill Size Letter, 0386 Drill Siz (17205)
- DRILL AMERICA m4x.7 HSS Metric 4 Flute Plug Hand Tap (T/AP4X.7)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48213)
- PINPOINT 60 x 1-18 12 Tapered Brush Handles (PI2445715)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (Q1200)
- YG-1 TOOL CO 5FluteHssNptTaperInterruptedThreadFinishPipeTapGeneralPurpose (T7505480)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (S1700)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPT (Q1700)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (R7200)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (R7400)
- DRILL AMERICA 3"-8 NPT HSS 8 Flute Pipe Tap, Cutting Direction: Right Hand (DWT64015)
- Yg-1 Tool Co Pipe Taps