Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Morse Taper Spade Drill Holder
Mfr # P03Z02
Zoro # G6933091
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 7/16 in
- Cutting Direction Right Hand
- Taper Shank Size MT2
- Coolant Pressure 210 psi
- Coolant Fed Coolant Through
Product Information
- Brand Yg-1 Tool Co
- MFR # P03Z02
- Zoro # G6933091
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 7 7/16 in |
Taper Shank Size | MT2 |
Shank Dia. Measurement System | Inch |
Min. Drill Dia. | 7/16 in |
Flute Length | 3 5/32 in |
Seat Size | Z |
Max. Drilling Depth | 2 3/8 in |
Max Drill Dia. | 1/2 in |
Details
Item | Morse Taper Spade Drill Holder |
Cutting Direction | Right Hand |
Coolant Pressure | 210 psi |
Coolant Fed | Coolant Through |
Toolholder Style | P03 |
Flute Type | Straight |
Coolant Hole Shape | Round |
Number of Coolant Holes | 2 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Insert Style | SV-Point |
Spiral Direction | Neutral |
Shank Type - Machining | Taper |
ANSI Code | P03Z02 |
Flanged Shank | No |
Description
Morse Taper Spade Drill Holder, Min. Drill Dia. 7/16 in, High Speed Steel, ANSI Code P03Z02, Overall Length 7 7/16 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA ESD Bimaterial Precision Screwdriver, Torx T6 (9514B)
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 32, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A11)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/32x7 In (48-20-7091)
- GENERAL TOOLS MFG Tung Scriber And Magnet (88CM)
- YG-1 TOOL CO Straight Spade Drill Holder (P15304)
- YG-1 TOOL CO Flanged Spade Drill Holder (P25001)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01254)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03103)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03002)
- YG-1 TOOL CO Straight Spade Drill Holder (P17506)
- QUALTOOL Hex Drv, Magnetic Hand Driver, Stor (711)
- Yg-1 Tool Co Screwdrivers and Nutdrivers