Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Morse Taper Spade Drill Holder
Mfr # P03405
Zoro # G6932936
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 5/16 in
- Taper Shank Size MT5
- ANSI Code P03405
- Shank Dia. Measurement System Inch
- Flute Length 10 1/2 in
Product Information
- Brand Yg-1 Tool Co
- MFR # P03405
- Zoro # G6932936
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 18 5/16 in |
Taper Shank Size | MT5 |
Shank Dia. Measurement System | Inch |
Flute Length | 10 1/2 in |
Max. Drilling Depth | 9 1/8 in |
Min. Drill Dia. | 1 29/32 in |
Seat Size | 4 |
Max Drill Dia. | 2 9/16 in |
Details
Item | Morse Taper Spade Drill Holder |
ANSI Code | P03405 |
Insert Style | SV-Point |
Cutting Direction | Right Hand |
Spiral Direction | Neutral |
Coolant Pressure | 210 psi |
Finish - Machining | Black Oxide |
Material - Machining | High Speed Steel |
Number of Coolant Holes | 2 |
Shank Type - Machining | Taper |
Toolholder Style | P03 |
Coolant Fed | Coolant Through |
Flanged Shank | No |
Coolant Hole Shape | Round |
Flute Type | Straight |
Description
Morse Taper Spade Drill Holder, Min. Drill Dia. 1 29/32 in, High Speed Steel, ANSI Code P03405, Overall Length 18 5/16 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Floor Mount Vibration Isolator, Spring (5C133)
- WATERWAY Waterway WW6727140B 2 x 2 in. & 4.75 ft. Socket & Spigot (WW6727140B)
- BEST WAY TOOLS SECURITY BIT SET 1""33P (45002)
- DRILL AMERICA #5 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP5)
- YG-1 TOOL CO Straight Spade Drill Holder (P13051)
- YG-1 TOOL CO Straight Spade Drill Holder (P14203)
- YG-1 TOOL CO Straight Spade Drill Holder (P13506)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03404)
- YG-1 TOOL CO Straight Spade Drill Holder (P13303)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08153)
- IRWIN Bit Holder, 1/4" Hex, 3" L, PK3 (IWAF253B3)
- Yg-1 Tool Co Screwdrivers and Nutdrivers