Shop All Ball End Mills
Yg-1 Tool Co
Long Neck Ball Nose End Mill
Mfr # SGED2701012
Zoro # G900425566
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 1 mm
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 4 mm
Product Information
- Brand Yg-1 Tool Co
- MFR # SGED2701012
- Zoro # G900425566
- Country of Origin Korea, Republic of
- Category Ball End Mills
Dimensions
Length of Cut | 1 mm |
Shank Dia. | 4 mm |
Overall Length | 45 mm |
Milling Dia. | 1 mm |
Neck Length | 11.00 mm |
Neck Dia. | 0.95 mm |
Description
Long Neck Ball Nose End Mill, 1 mm Milling Dia., Carbide, DLC, Non-Coolant Through
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (63-794)
- EAZYPOWER Hex Key Power Bit, 2.5mm (19274)
- BUCKET BOSS Bag/Tote, Riggers Bag, 24oz, 30 Pocket, Duckwear Canvas Bottom, 30 Pockets (60001)
- PELICAN Yellow Micro Case, 5.88"L x 4.06"W x 2.12"D (1010)
- YG-1 TOOL CO 2 Flute Regular Length 50 Degree Helix Ball Ticn Coated Alu-Power (37584TC)
- YG-1 TOOL CO Solid Carb End Mill, 3/8inD., TIALN-Futura (43584TF)
- YG-1 TOOL CO Ball End Mill, Single End, 5/32", Carbide (41561)
- YG-1 TOOL CO Cobalt End Mill, Ball, 1-1/8, 1-5/8 Cut L (41431)
- YG-1 TOOL CO Cobalt End Mill, Ball, 1/2, 1 Cut L (41321)
- YG-1 TOOL CO Cobalt End Mill, Ball, 5/8, 1-3/8 Cut L (41337)
- MICRO 100 Carbide End Mill, Dia 0.3mm, Cut L 0.5mm (BMSM-003-2)
- Yg-1 Tool Co End Mills