Shop All High Speed Steel End Mills
Yg-1 Tool Co
HSS End Mill, Single, 1/2 x 1/2 x 2 x 4in.
Mfr # 05071
Zoro # G9245634
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/2"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 2 in
Product Information
- Brand Yg-1 Tool Co
- MFR # 05071
- Zoro # G9245634
- Country of Origin Korea, Republic of
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1/2" |
Length of Cut | 2 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Overall Length | 4 in |
Description
Square End Mill, 1/2 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 24"L, SDS Plus (HC2068)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/8"-18 Size (301148010)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Standard Hand Tap Metric (5510989)
- SUPER TOOL Reduced Shank Counterbore, 1-9/16" D (52250)
- YG-1 TOOL CO HSS End Mill, Double, 5/8in. Dia. (13087)
- YG-1 TOOL CO HSS End Mill, Single, 1/4in. Dia. (04047)
- YG-1 TOOL CO HSS End Mill, Double, 1/4in. Dia., 4Flutes (13047)
- YG-1 TOOL CO HSS End Mill, Double, 1/2in. Dia. (13071)
- YG-1 TOOL CO HSS End Mill, Single, 1/2 x 1/2 x 1 x 3in. (01071)
- YG-1 TOOL CO HSS End Mill, Double, 1/4in. Dia., 2Flutes (11047)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 3/8x3/8x3/4x3-1/2 (C41212)
- Yg-1 Tool Co End Mills