Shop All High Speed Steel End Mills
Yg-1 Tool Co
HSS End Mill, Double, 7/16in. Dia.
Mfr # 13063
Zoro # G9245652
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 7/16"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 in
Product Information
- Brand Yg-1 Tool Co
- MFR # 13063
- Zoro # G9245652
- Country of Origin Korea, Republic of
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 7/16" |
Length of Cut | 1 in |
Dimension Type | Fractional Inch |
Milling Dia. | 7/16 in |
Shank Dia. | 1/2 in |
Overall Length | 4 1/8 in |
Description
Square End Mill, 7/16 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 in, Overall Length 4 1/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-1/16 (55468)
- STARRETT Edge Finder (827MA)
- OSG Spiral Point Tap, Plug, 2 (1213800)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS7111)
- YG-1 TOOL CO HSS End Mill, Single, 1/4in. Dia. (04047)
- YG-1 TOOL CO HSS End Mill, Double, 1/8in. Dia., 2Flutes (11039)
- YG-1 TOOL CO HSS End Mill, Double, 5/8in. Dia. (13087)
- YG-1 TOOL CO HSS End Mill, Double, 3/8in. Dia. (13055)
- YG-1 TOOL CO HSS End Mill, Double, 1/2in. Dia. (13071)
- YG-1 TOOL CO HSS End Mill, Double, 1/16in. Dia. (50006)
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3-TC TiCN 3/8x3/8x3/4x3-1/2 (C39625)
- Yg-1 Tool Co High Speed Steel End Mills