Shop All High Speed Steel End Mills
Yg-1 Tool Co
HSS End Mill, Double, 1/4in. Dia., 2Flutes
Mfr # 11047
Zoro # G9672415
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/4"
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1/2 in
Product Information
- Brand Yg-1 Tool Co
- MFR # 11047
- Zoro # G9672415
- Country of Origin Korea, Republic of
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1/4" |
Length of Cut | 1/2 in |
Milling Dia. | 1/4 in |
Overall Length | 3 1/8 in |
Dimension Type | Fractional Inch |
Shank Dia. | 3/8 in |
Description
Square End Mill, 1/4 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1/2 in, Overall Length 3 1/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Deep Socket Set (WSBD-13HRC)
- DRILL AMERICA 1-19/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-19/32)
- ZORO SELECT Sq. End Mill, Single End, Carb, 1/4 (284-000118)
- PROTO Torsion Bit, SAE, 1/4", Hex, T27, 1", S2 Steel (J60516)
- YG-1 TOOL CO HSS End Mill, Double, 1/4in. Dia., 4Flutes (13047)
- YG-1 TOOL CO HSS End Mill, Double, 7/16in. Dia. (13063)
- YG-1 TOOL CO HSS End Mill, Single, 1/2 x 1/2 x 2 x 4in. (05071)
- YG-1 TOOL CO HSS End Mill, Double, 5/8in. Dia. (13087)
- YG-1 TOOL CO HSS End Mill, Double, 1/16in. Dia. (50006)
- YG-1 TOOL CO HSS End Mill, Double, 1/8in. Dia., 4Flutes (13039)
- DRILL AMERICA 1/4"x3/8" HSS 2 Flute Single End End Mill, Shank Size: 3/8" (DWCT308)
- Yg-1 Tool Co High Speed Steel End Mills