Shop All High Speed Steel End Mills
Yg-1 Tool Co
HSS End Mill, Double, 1/16in. Dia.
Mfr # 50006
Zoro # G1829147
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/16"
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 3/16 in
Product Information
- Brand Yg-1 Tool Co
- MFR # 50006
- Zoro # G1829147
- Country of Origin Korea, Republic of
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1/16" |
Length of Cut | 3/16 in |
Milling Dia. | 1/16 in |
Overall Length | 2 1/4 in |
Shank Dia. | 3/16 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/16 in Milling Dia., High Speed Steel, Bright (Uncoated), Straight, Length of Cut 3/16 in, Overall Length 2 1/4 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINATOR Pry Bars, 12 In. L, 1-1/2 In. W, Black (60140)
- SANI-SAFE Knife Sheath, White, Plastic (20450)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set replaces Porter Cable N031635 883191, PK 2 (R02)
- SIOUX TOOLS Pneumatic Screwdriver, Reversible, Bare Tool ToolKit, QuickChange Chuck, 14 Chuck, 2000 RPM, 62 (SSD6P20P)
- YG-1 TOOL CO HSS End Mill, Double, 3/8in. Dia. (13055)
- YG-1 TOOL CO HSS End Mill, Double, 1/2in. Dia. (13071)
- YG-1 TOOL CO HSS End Mill, Single, 5/8in. Dia. (07087)
- YG-1 TOOL CO HSS End Mill, Double, 1/4in. Dia., 4Flutes (13047)
- YG-1 TOOL CO HSS End Mill, Single, 1/4in. Dia. (04047)
- YG-1 TOOL CO HSS End Mill, Single, 1/2 x 1/2 x 1 x 3in. (01071)
- OSG HSS End Mill, 1-1/2in.dia., 3in.Cut L (5486200)
- Yg-1 Tool Co End Mills