Shop All Corner Radius End Mills
Yg-1 Tool Co
CR End Mill, 3/8", Carb, 0.0600" rad
Mfr # 07584-060R
Zoro # G9309761
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
- Grade Micro Grain Carbide
Product Information
- Brand Yg-1 Tool Co
- MFR # 07584-060R
- Zoro # G9309761
- Country of Origin Korea, Republic of
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.06 in |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Length of Cut | 1 in |
Overall Length | 2 1/2 in |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
End Mill Cutting Type | Center Cutting |
Finish | Bright (Uncoated) |
Grade | Micro Grain Carbide |
Cutting Direction | Right Hand |
List Number | E5216 |
Item | Corner Radius End Mill |
End Mill Style | Corner Radius |
Helix Angle | 30 Degrees |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Drilling Tool Configuration | Individual |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Material Grade - Machining | C2 Micrograin |
Primary Material Application | Steel |
Primary Material Application ISO Code | P |
Description
Corner Radius End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.06 in, 1 in, 2 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Pocket Pickup Magnet 2Lb (07264)
- WESTWARD Hand Tap Set, HSS, 1-8, H4 Limit, PK3 (5TVZ1)
- TITAN SKT HEX BIT 1/2" DR 7/8" (TL15668)
- VAUGHAN Hammer Tip, Rawhide, Soft, 1-1/2 In (150RF)
- YG-1 TOOL CO CR End Mill, 3/8", Carb, 0.0150" rad (07584-015R)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix Coated End Mill (JAG97934)
- YG-1 TOOL CO 4FluteStub30°HelixCornerRadiusW/ExtendedNeckX5070CarbideEndMill (G85012)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill (E5G98959)
- YG-1 TOOL CO AluPower Hpc 3 Flute Corner RadiusWNeck 37° Helix Coated End Mill (JAG98914)
- YG-1 TOOL CO 4 Flute Corner Radius X5070 End Mills (G8A47901)
- OSG Corner Radius Carbide End Mills (VGM5-0168)
- Yg-1 Tool Co End Mills