Shop All Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Sq End, 3/8, 3/4 Cut L
Mfr # 13305
Zoro # G7576186
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/8"
- Length of Cut 3/4 in
- Overall Length 3 1/2 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Product Information
- Brand Yg-1 Tool Co
- MFR # 13305
- Zoro # G7576186
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Dimensions
Milling Diameter | 3/8" |
Length of Cut | 3/4 in |
Overall Length | 3 1/2 in |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 3/8 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 3/4 in, Overall Length 3 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN851.1-160-T3 Latch Toggle Clamp Steel (851.1-160-T3)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 1 3/4 in L (54TL57)
- STURTEVANT RICHMONT Interchangeable Head Torque Wrench (CCM 50I MG)
- DRILL AMERICA 1-3/4" HSS Shell End Mill (DWCA1614)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1-1/4 Cut L (07321)
- YG-1 TOOL CO 4 Flute Corner Rounding 8% Cobalt (29282)
- YG-1 TOOL CO Cobalt End Mill, Single, 8mmDia, Center Cut (15262)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/8, 3/8 Cut L (04289)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/4, 5/8 Cut L (04297)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 11/32, 3/4 Cut L (04303)
- OSG End Mill, Cobalt, 3/8, 2 FL, dbl Sq End, CC (5220500)
- Yg-1 Tool Co Cobalt End Mills