Shop All General Purpose Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Sq End, 3/4, 1-5/8 Cut L
Mfr # 07359
Zoro # G5968882
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Steel
- Length of Cut 1 5/8 in
- Overall Length 3 7/8 in
- Shank Dia. 3/4 in
Product Information
- Brand Yg-1 Tool Co
- MFR # 07359
- Zoro # G5968882
- Country of Origin Korea, Republic of
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1 5/8 in |
Overall Length | 3 7/8 in |
Shank Dia. | 3/4 in |
Milling Diameter | 3/4" |
Dimension Type | Fractional Inch |
Milling Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 5/8 in, Overall Length 3 7/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Structural Open-End Wrench, 3/4" opening dimension. (C904A)
- KRAFT TOOL Chalk Line Box, 150 ft, Poly Cord, Camo Grn (GG302)
- WERA Screwdriver Set, Slotted/Phillips, 6 pcs (05007680001)
- KLEIN TOOLS Pocket Knife Black Drop-Point Blade Drop Point, 8.203" L (44220)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 2 Cut L (02321)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 5/8, 1-5/8 Cut L (07337)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 25/32, 1-7/8 Cut L (04364)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 15/16, 1-7/8 Cut L (12410)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 5/16, 3/4 Cut L (12301)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 15/16, 1-7/8 Cut L (04407)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1 (11110002)
- Yg-1 Tool Co End Mills