Shop All General Purpose Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Sq End, 29/64, 1 Cut L
Mfr # 12315
Zoro # G5921273
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Steel
- Length of Cut 1 in
- Overall Length 4 1/8 in
- Shank Dia. 1/2 in
Product Information
- Brand Yg-1 Tool Co
- MFR # 12315
- Zoro # G5921273
- Country of Origin Korea, Republic of
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1 in |
Overall Length | 4 1/8 in |
Shank Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Milling Diameter | 29/64" |
Milling Dia. | 29/64 in |
Description
Square End Mill, 29/64 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 in, Overall Length 4 1/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 14mm (JSCVM14)
- KEO Counterbore, 1/32 Clearance, Size 3/8, Co (55223)
- DICKIES Large Utility Pouch w/Belt, 8 Pocket, Gray/Tan, Canvas, 8 Pockets (57000)
- LENOX 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20572656R)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 2 Cut L (02321)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1, 1-5/8 Cut L (01426)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1 Cut L (12321)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 17/32, 1-3/8 Cut L (04324)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 15/16, 1-7/8 Cut L (12410)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 3/4, 1-5/8 Cut L (07359)
- OSG End Mill, Roughing, Co, TiCN, 1 1/2, 6 FL, Sq (4563508)
- Yg-1 Tool Co General Purpose Cobalt End Mills