Shop All Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Sq End, 1/8, 3/8 Cut L
Mfr # 04289
Zoro # G9626495
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/8"
- Length of Cut 3/8 in
- Overall Length 2 5/16 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Product Information
- Brand Yg-1 Tool Co
- MFR # 04289
- Zoro # G9626495
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1/8" |
Length of Cut | 3/8 in |
Overall Length | 2 5/16 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/8 in |
Description
Square End Mill, 1/8 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 3/8 in, Overall Length 2 5/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES Digital Inspection Mirror, Telescoping (E-DM-1)
- MAHR Bench Center, C.D. 0 to 350mm (4622201)
- ECHO Battery, 58V Series, 2.0Ah Capacity (CBP-58V2AH)
- RICHELIEU HARDWARE 2-inch (51 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (961211)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/4, 5/8 Cut L (04297)
- YG-1 TOOL CO 4 Flute Corner Rounding 8% Cobalt (29282)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 3/8, 3/4 Cut L (13305)
- YG-1 TOOL CO Cobalt End Mill, Single, 7/8inDia, Cntr Cut (60391)
- YG-1 TOOL CO 2 Flute Metric Regular Length 8% Cobalt (15268)
- YG-1 TOOL CO Cobalt End Mill, Single, 1/4inDia, Cntr Cut (76297)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 1/4x3/8x5/8x3-3/8 (C32982)
- Yg-1 Tool Co End Mills