Shop All General Purpose Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Sq End, 15/16, 1-7/8 Cut L
Mfr # 04405
Zoro # G6036091
product price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel
- Length of Cut 1 7/8 in
- Overall Length 4 in
- Shank Dia. 5/8 in
Product Information
- Brand Yg-1 Tool Co
- MFR # 04405
- Zoro # G6036091
- Country of Origin Korea, Republic of
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1 7/8 in |
Overall Length | 4 in |
Shank Dia. | 5/8 in |
Milling Diameter | 15/16" |
Milling Dia. | 15/16 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 15/16 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 7/8 in, Overall Length 4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN TROWL FINISH 16X4"" (999S)
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (5Xd) - Metric (DH408098)
- ASTRO PNEUMATIC STRAIGHT 5M PUNCH FLANGE (AST605ST)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 5/16 (44420)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 5/8, 1-5/8 Cut L (07337)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1, 1-5/8 Cut L (01426)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1-1/4, 1-5/8 Cut L (01445)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 5/16, 3/4 Cut L (12301)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 27/64, 1 Cut L (04310)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1-1/4, 2 Cut L (04446)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 8.0Mm (11131504)
- Yg-1 Tool Co General Purpose Cobalt End Mills