Shop All Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Single, 5/8inDia, E2085
Mfr # 76337CN
Zoro # G9246763
$45.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 5/8"
- Length of Cut 1 5/8 in
- Overall Length 3 3/4 in
- Shank Dia. 5/8 in
- Helix Angle 30 Degrees
Product Information
- Brand Yg-1 Tool Co
- MFR # 76337CN
- Zoro # G9246763
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Dimensions
Milling Diameter | 5/8" |
Length of Cut | 1 5/8 in |
Overall Length | 3 3/4 in |
Shank Dia. | 5/8 in |
Milling Dia. | 5/8 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 5/8 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1 5/8 in, Overall Length 3 3/4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #43 (54078)
- GENERAL TOOLS HOBBY KNIFE (GN1901)
- DRILL AMERICA 1-3/4"-5 Carbon Steel Bottoming Hand Tap (DWTB1-3/4-5)
- CRESCENT WISS Snip Tin Strt Cut 1Pk 13In (WDF12D)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/8, 3/8 Cut L (04289)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 3/16, 1/2 Cut L (07293)
- YG-1 TOOL CO Cobalt End Mill, Single, 8mmDia, Center Cut (15262)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 9/16, 1-3/8 Cut L (04328)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 11/32, 3/4 Cut L (04303)
- YG-1 TOOL CO 4 Flute Corner Rounding 8% Cobalt (29282)
- OSG End Mill, Cobalt, 9/16, 2 FL, SGL Sq End, CC (5201200)
- Yg-1 Tool Co Cobalt End Mills