Shop All Ball End Mills
Yg-1 Tool Co
Cobalt End Mill, Ball, 5/8, 1-3/8 Cut L
Mfr # 41337
Zoro # G5874854
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/8"
- End Mill Material Cobalt
- Number of Flutes 2
- Length of Cut 1 3/8 in
Product Information
- Brand Yg-1 Tool Co
- MFR # 41337
- Zoro # G5874854
- Country of Origin Korea, Republic of
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/8" |
Length of Cut | 1 3/8 in |
Shank Dia. | 5/8 in |
Milling Dia. | 5/8 in |
Overall Length | 3.5 in |
Description
Ball End Mill, 5/8 in Milling Dia., Cobalt, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 11/16" 12 Point SAE (CMMT47507)
- KRAFT TOOL Unomixer, 16" x 2-1/2 (DC362)
- GARANT Torque Screwdriver, Fixed Torque: 0.9Nm (211750 0,9)
- GS TOOLING ER40 19.0-19.5mm (0.7677 ) Collet (337496)
- YG-1 TOOL CO Ball End Mill, Single End, 1/2", Cobalt (44321CC)
- YG-1 TOOL CO Solid Carb End Mill, 1/4in.Diax2-1/2L in (43573)
- YG-1 TOOL CO Tapered End Mill, Single End, 1/4", Carbide (88564)
- YG-1 TOOL CO Ball End Mill, Double End, 1/2", Cobalt (45321CN)
- YG-1 TOOL CO Ball End Mill, Single End, 5/32", Carbide (41561)
- YG-1 TOOL CO Ball End Mill, Single End, 1", HSS (68422CN)
- MICRO 100 Carbide End Mill, Dia 1.0mm, Cut L 1.5mm (BMSM-010-2X)
- Yg-1 Tool Co End Mills