Shop All Ball End Mills
Yg-1 Tool Co
Cobalt End Mill, Ball, 1-1/4, 2 Cut L
Mfr # 43445
Zoro # G5939123
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1-1/4"
- End Mill Material Cobalt
- Number of Flutes 4
- Length of Cut 2 in
Product Information
- Brand Yg-1 Tool Co
- MFR # 43445
- Zoro # G5939123
- Country of Origin Korea, Republic of
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1-1/4" |
Length of Cut | 2 in |
Shank Dia. | 1 1/4' |
Milling Dia. | 1 1/4 in |
Overall Length | 4.5 in |
Description
Ball End Mill, 1 1/4 in Milling Dia., Cobalt, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN T Handle Socket 13mm 6 Point 300 x 250mm (104M-13)
- MAKITA 12V max CXT® Multi-Cutter (PC01Z)
- CRAFTSMAN Sockets, 3/4" Drive 1-3/16" 12 Point SAE (CMMT19591)
- HOUGEN Hex washer for 14009 arbor (04812)
- YG-1 TOOL CO Cobalt End Mill, Ball, 1-1/2, 1-5/8 Cut L (41457)
- YG-1 TOOL CO 2 Flute Regular Length 50 Degree Helix Ball Alu-Power (37593)
- YG-1 TOOL CO Ball End Mill, Single End, 3/8", Carbide (52902)
- YG-1 TOOL CO Ball End Mill, Single End, 1-1/4", HSS (41189)
- YG-1 TOOL CO Ball End Mill, Single End, 1", HSS (41172)
- YG-1 TOOL CO Ball End Mill, Single End, 1/2", Cobalt (44321CC)
- GS TOOLING 2.0mm Diameter x 3mm Shank 2-Flute Regular Length Ball Nose Blue Series Carbide End Mills (102740)
- Yg-1 Tool Co Ball End Mills