Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 5/8, 1-1/4 Cut L
Mfr # 07595TN
Zoro # G4588805
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 3 1/2 in
- Milling Diameter 5/8"
- Number of Flutes 4
- End Mill Style Square
Product Information
- Brand Yg-1 Tool Co
- MFR # 07595TN
- Zoro # G4588805
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Overall Length | 3 1/2 in |
Milling Diameter | 5/8" |
Length of Cut | 1 1/4 in |
Dimension Type | Fractional Inch |
Milling Dia. | 5/8 in |
Shank Dia. | 5/8 in |
Description
Square End Mill, 5/8 in Milling Dia., Carbide, TiN, Straight, Length of Cut 1 1/4 in, Overall Length 3 1/2 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC 1/4-E (C11613)
- CRESCENT 1/2" Drive 1/2" F x 3/8" M Impact Adapter (CIMSA2N)
- DEWALT Drill Bits, 1/4" Hex (DWA5011)
- EAZYPOWER Rounded Front Cylinder File, 1/2in., 1pcs. (30073)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/8, 1-1/4 Cut L (07595TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1 Cut L (07584TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/16, 3/4 Cut L (13580)
- YG-1 TOOL CO X-Power Pro 4Fl H-30 Long End Mill (GM207032)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1-1/8 Cut L (02573TN)
- YG-1 TOOL CO 3 Flute Regular Length 45 Degree Helix Ticn-Coated Alu-Power (28584TC)
- CGS TOOL The Beast Roughing End Mill 4Fl 3/16"Dia 5/8"Loc 2"Oal W/.020" Radius (CR1003)
- Yg-1 Tool Co Carbide End Mills