Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 5/16, 3/4 Cut L
Mfr # 13580
Zoro # G5948747
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 5/16"
- Overall Length 3 1/2 in
- Number of Flutes 4
- End Mill Style Square
Product Information
- Brand Yg-1 Tool Co
- MFR # 13580
- Zoro # G5948747
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Milling Diameter | 5/16" |
Overall Length | 3 1/2 in |
Length of Cut | 3/4 in |
Milling Dia. | 5/16 in |
Dimension Type | Fractional Inch |
Shank Dia. | 3/8 in |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, Bright (Uncoated), Weldon Flat, Length of Cut 3/4 in, Overall Length 3 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita 417771-6 Pin Cap 9557Nb (417771-6)
- GEARWRENCH 1" Drive Flex Handle/Breaker Bar 27" (81510)
- GEDORE Arc Punch, 6mm (570006)
- GEDORE Sliding Hammer, 230mm, 200 G (1.35/1)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 1/2 Cut L (13567)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 5/8 Cut L (13574)
- YG-1 TOOL CO Carbide End Mill, Sq, 7/32, 9/16 Cut L (13571)
- YG-1 TOOL CO X-Power Pro 4Fl H-30 Reg End Mill (GM153016)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1-1/8 Cut L (08584TN)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 5/8 Cut L (07565)
- MASTERCUT TOOL 6x12x6x50 4FL Square Stubmill, PowerA (313-720-1)
- Yg-1 Tool Co End Mills