Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 5/16, 1/2 Cut L
Mfr # 30579TN
Zoro # G5952527
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 in
- Milling Diameter 5/16"
- Number of Flutes 2
- End Mill Style Square
Product Information
- Brand Yg-1 Tool Co
- MFR # 30579TN
- Zoro # G5952527
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Overall Length | 2 in |
Milling Diameter | 5/16" |
Length of Cut | 1/2 in |
Shank Dia. | 5/16 in |
Milling Dia. | 5/16 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, TiN, Straight, Length of Cut 1/2 in, Overall Length 2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Adjustable Spade Bit (44801)
- STARRETT Band Saw Blade, 9 ft. 6-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-09-06-1/2)
- KYOCERA Grooving Insert, GDM 2420N020GM PR1225 Grade PVD Carbide (GDM2420N020GMPR1225)
- GREY PNEUMATIC 3/4In Dr 4Pc Impact Extension Set (3304E)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/16, 1/8 Cut L (33554TN)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute With Neck 37 Degree Helix End Mill (E5G96904)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute With Neck 37 Degree Helix End Mill (E5G96905)
- YG-1 TOOL CO 4 Flute Regular Length Diamond Coated Carbide (99629)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 3/8 Cut L (32565TN)
- YG-1 TOOL CO V7 Mill Inox 4 Flute Regular Length Flat Carbide End Mill (EMB37048)
- COBRA CARBIDE Endmill, Standard Uncoated, 27/64, Number of Flutes: 4 (22618)
- Yg-1 Tool Co End Mills