Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 3/8, 1 Cut L
Mfr # 07584TF
Zoro # G4523556
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/8"
- Overall Length 2 1/2 in
- Number of Flutes 4
- End Mill Style Square
Product Information
- Brand Yg-1 Tool Co
- MFR # 07584TF
- Zoro # G4523556
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/8" |
Overall Length | 2 1/2 in |
Length of Cut | 1 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/8 in |
Shank Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITL 1000v Insulated 7/16 T Handle Hex Driver (02744)
- EKLIND 6mm Ball End Long Arm L-Key (18612)
- DICKIES Utility Knife Sheath with Cut-Resistant Lining (57064)
- CDI CDI Torque Wrench Head, Open End, J, 3/4 In (TCQJO24A)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1 Cut L (07584)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 9/16 Cut L (33584TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1-1/8 Cut L (08584TN)
- YG-1 TOOL CO Carbide End Mill, Sq, 9/64, 5/16 Cut L (32560)
- YG-1 TOOL CO 3 Flute Stub Length 45 Degree Helix Alu-Power (25579)
- YG-1 TOOL CO 4 Flute Long Length Ball Nose Tialn-Extreme Coated Carbide (51593TE)
- GS TOOLING 5/8" Diameter x 5/8" Shank 6-Flute Regular Length Typhoon Red Series Carbide End Mills (101066)
- Yg-1 Tool Co Carbide End Mills