Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 3/8, 1 Cut L
Mfr # 01584
Zoro # G4555275
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/8"
- Overall Length 2 1/2 in
- Number of Flutes 2
- End Mill Style Square
Product Information
- Brand Yg-1 Tool Co
- MFR # 01584
- Zoro # G4555275
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/8" |
Overall Length | 2 1/2 in |
Length of Cut | 1 in |
Milling Dia. | 3/8 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 7 X 3-1/2 X 4-1/2" Cast Iron V Block Set (3402-1007)
- RIDGID Roll Groover, Model 920 (920)
- PROTO Combination Wrench Set, Metric, 15 pcs. (J1200F-MBASD)
- DRILL AMERICA 57/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD57/64)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 3/4 Cut L (13584TN)
- YG-1 TOOL CO 4 Flute Long Length Ball Nose Tialn-Extreme Coated Carbide (51600TE)
- YG-1 TOOL CO 3 Flute Stub Length 45 Degree Helix Alu-Power (25579)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/8, 1/2 Cut L (07558)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute With Neck 37 Degree Helix End Mill (E5G96904)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute With Neck 37 Degree Helix End Mill (E5G96905)
- OSG Carbide End Mill, 404, 9.0mm D, 22mm Cut L (404-3543)
- Yg-1 Tool Co End Mills