Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 3/4, 2-1/4 Cut L
Mfr # 08598
Zoro # G5901104
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/4"
- Overall Length 5 in
- Number of Flutes 4
- End Mill Style Square
Product Information
- Brand Yg-1 Tool Co
- MFR # 08598
- Zoro # G5901104
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/4" |
Overall Length | 5 in |
Length of Cut | 2 1/4 in |
Dimension Type | Fractional Inch |
Shank Dia. | 3/4 in |
Milling Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 2 1/4 in, Overall Length 5 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Wrench, T Torque, 1/4" Sq Drive, 45 in.-lb. (TW:BT-1R-1/4-45.0)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01305)
- PERFORMANCE TOOL 8-Pc Sae Hex Key Wrench Set Hex Key Set, W1109C (W1109C)
- DEWALT 20V MAX* Cordless 30 degree Paper Collated Framing Nailer Kit (DCN692M1)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 1-1/2 Cut L (07598TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 1-1/2 Cut L (07598)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 1-1/2 Cut L (07598TN)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/8, 1/2 Cut L (07558)
- YG-1 TOOL CO 3 Flute Regular Length 45 Degree Helix Ticn-Coated Alu-Power (28584TC)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 3/4 Cut L (07573TN)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Single End Ball Nose Long ALTIN Coated (5437223)
- Yg-1 Tool Co End Mills