Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 3/4, 1-1/2 Cut L
Mfr # 07598TN
Zoro # G4583695
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 4 in
- Milling Diameter 3/4"
- Number of Flutes 4
- End Mill Style Square
Product Information
- Brand Yg-1 Tool Co
- MFR # 07598TN
- Zoro # G4583695
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Overall Length | 4 in |
Milling Diameter | 3/4" |
Length of Cut | 1 1/2 in |
Shank Dia. | 3/4 in |
Milling Dia. | 3/4 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, TiN, Straight, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Vane Pack, 2" x 4" x 0.25 (MG1-42-4)
- A E S INDUSTRIES BLOW GUN KIT (AD337)
- SWANSON TOOL 8 oz. Brass Plumb Bob (PB008B)
- GENERAL TOOLS HOLLOW STEEL PUNCH 5/16"" (1280H)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 1-1/2 Cut L (07598TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 1-1/2 Cut L (07598)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 2-1/4 Cut L (08598TF)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95008)
- YG-1 TOOL CO 2 Flute Regular Length 30 Deg Helix For Rib Processing X-Power Carbide (93560)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1-1/8 Cut L (08573TN)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Double (239-001100)
- Yg-1 Tool Co Carbide End Mills