Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 3/16, 5/8 Cut L
Mfr # 07565
Zoro # G7455156
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/16"
- Overall Length 2 in
- Number of Flutes 4
- End Mill Style Square
Product Information
- Brand Yg-1 Tool Co
- MFR # 07565
- Zoro # G7455156
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/16" |
Overall Length | 2 in |
Length of Cut | 5/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/16 in |
Shank Dia. | 3/16 in |
Description
Square End Mill, 3/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/8 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 16mm x 1.5, Metric Tap Set (28E160BS)
- OSG Carbide End Mill, 1/4in dia, 1-1/4 in Cut (455-2502)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/2-13 Thread Size, 2"L, Steel (GN8C2000F6---21)
- WILTON Spatter Resist C-Clamp, 4-1/4", 6200 lb. (404-P)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/32, 9/16 Cut L (07561)
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Plain Shank End Mill (UGMF68905)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 3/8 Cut L (32565TN)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1/2 Cut L (31573)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1/2 Cut L (33573)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 1-1/2 Cut L (07598TF)
- OSG Carbide End Mill, 5/8 in. dia., 5/8 in Cut (415-6251)
- Yg-1 Tool Co Carbide End Mills