Shop All Carbide End Mills
Yg-1 Tool Co
Carbide End Mill, Sq, 1/2, 1 Cut L
Mfr # 07593TN
Zoro # G4614845
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/2"
- Number of Flutes 4
- End Mill Style Square
- End Mill Cutting Type Center Cutting
Product Information
- Brand Yg-1 Tool Co
- MFR # 07593TN
- Zoro # G4614845
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Overall Length | 3 in |
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Milling Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, TiN, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket Set, Metric, 26 pcs (2826)
- LENOX Band Saw Blade, 8 ft. 7/8 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792691)
- PROTO 3/8 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (J7222H)
- DRILL AMERICA m8x1 1-1/2"OD HSS Round Die (DWTMR112-8X1)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 5/8 Cut L (33593)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 1 Cut L (07593TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 1 Cut L (07593)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95915)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 2-1/4 Cut L (08598)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 1 Cut L (13593TN)
- M.A. FORD Cor. Rad. End Mill, 1.00mm CR, Carbide (17739303A)
- Yg-1 Tool Co End Mills