Shop All Ball End Mills
Yg-1 Tool Co
Ball Nose End Mill
Mfr # EI927007
Zoro # G400425462
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 2.00 mm
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 3.00 mm
Product Information
- Brand Yg-1 Tool Co
- MFR # EI927007
- Zoro # G400425462
- Country of Origin Korea, Republic of
- Category Ball End Mills
Dimensions
Length of Cut | 2.00 mm |
Shank Dia. | 3.00 mm |
Neck Dia. | 0.65 mm |
Neck Length | 2.00 mm |
Overall Length | 40.00 mm |
Milling Dia. | 0.70 mm |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
End Mill Cutting Type | Center Cutting |
Helix Angle | 30 Degrees |
Item | Ball Nose End Mill |
Drilling Tool Configuration | Individual |
End Mill Application | Finishing |
Flute Type | Helical |
End Mill Style | Square |
Coolant Fed | Non-Coolant Through |
Shank Type - Machining | Straight |
Primary Material Application | Aluminum, Brass, Bronze, Copper, Graphite, Plastic |
Finish - Machining | Diamond |
Primary Material Application ISO Code | N, O |
Measurement System | Metric |
List Number | E1927 |
Material Applications | Graphite, High Silicon Aluminum Alloy, Non-Ferrous Metal and Non-Metallic Material, Reinforced Plastic |
Material - Machining | Carbide |
Description
Ball Nose End Mill, 0.70 mm Milling Dia., Carbide, Diamond, Non-Coolant Through, Straight, Length of Cut 2.00 mm, Overall Length 40.00 mm, Shank Dia. 3.00 mm, Neck Dia. 0.65 mm
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Socket Extension, 1/4"Dr, 2" (KTI-21002)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/8 (14010)
- FLEXARM Size 1 Torque Tap Holder with Clutch, 168 (16895B)
- H&S AUTOSHOT Uni-Rod Tab Pulling Rod Kit (UNI-1065)
- YG-1 TOOL CO Ball End Mill, Single End, 7/16", HSS (42063)
- YG-1 TOOL CO Cobalt End Mill, Ball, 5/8, 1-3/8 Cut L (41337)
- YG-1 TOOL CO Ball End Mill, Single End, 1-1/4", HSS (41195)
- YG-1 TOOL CO Ball End Mill, Single End, 1-1/4", Cobalt (41439CN)
- YG-1 TOOL CO Solid Carb End Mill, 1/4in.Diax2-1/2L in (43573)
- YG-1 TOOL CO Ball End Mill, Single End, 5/32", Carbide (41561)
- MICRO 100 Carbide End Mill, Dia 5/32, Cut L 9/16 (BEM-156-04X)
- Yg-1 Tool Co Ball End Mills