Shop All Ball End Mills
Yg-1 Tool Co
Ball End Mill, Single End, 5/8", HSS
Mfr # 41086HN
Zoro # G9306681
$36.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 1 1/8 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 1/2 in
Product Information
- Brand Yg-1 Tool Co
- MFR # 41086HN
- Zoro # G9306681
- Country of Origin Korea, Republic of
- Category Ball End Mills
Dimensions
Length of Cut | 1 1/8 in |
Shank Dia. | 1/2 in |
Milling Dia. | 5/8 in |
Overall Length | 3.1 in |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
End Mill Cutting Type | Center Cutting |
Helix Angle | 30 Degrees |
End Mill Application | Finishing |
Cutting Direction | Right Hand |
End Mill Style | Ball Nose |
Finish | TiN |
Item | Ball End Mill |
List Number | E1110 |
Primary Material Application ISO Code | P |
Chip-Breaker | No |
Measurement System | Fractional Inch |
Drilling Tool Configuration | Individual |
Finish - Machining | TiN |
Shank Type - Machining | Weldon Flat |
Coolant Fed | Non-Coolant Through |
Primary Material Application | Steel |
Material - Machining | High Speed Steel |
Description
Ball End Mill, 5/8 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° Heavy-Duty Cobalt Cotter Pin Jobber Length Drill Cleveland 2011 Steam Oxide HSS RHS/RHC 5/16 (C02818)
- VERSADRIVE HMT ImpactaTap 5 Pc Set: M6, M8, M10, M12, M16 (308010-SET1)
- BUCKET BOSS Bucket Tool Organizer, 10.25" (AB30050)
- KLEIN TOOLS Barrel-Type Drift Pin, 13/16-Inch (3261)
- YG-1 TOOL CO Ball End Mill, Single End, 1", HSS (68422)
- YG-1 TOOL CO Ball End Mill, Single End, 7/16", HSS (42063)
- YG-1 TOOL CO Ball End Mill, Single End, 1-1/4", Cobalt (43445CC)
- YG-1 TOOL CO Ball End Mill, Single End, 1/2", HSS (42071)
- YG-1 TOOL CO Ball Nose End Mill (EI927007)
- YG-1 TOOL CO Cobalt End Mill, Ball, 1-1/4, 2 Cut L (43445)
- OSG Carbide End Mill, 9.00mm dia, 22.00mm Cut (403-3543-BN)
- Yg-1 Tool Co Ball End Mills