Shop All Ball End Mills
Yg-1 Tool Co
Ball End Mill, Single End, 2", Carbide
Mfr # 41227
Zoro # G9307479
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 2 1/2 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 1 1/4 in
Product Information
- Brand Yg-1 Tool Co
- MFR # 41227
- Zoro # G9307479
- Country of Origin Korea, Republic of
- Category Ball End Mills
Dimensions
Length of Cut | 2 1/2 in |
Shank Dia. | 1 1/4 in |
Milling Dia. | 2 in |
Overall Length | 5 in |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
End Mill Cutting Type | Center Cutting |
Helix Angle | 30 Degrees |
List Number | E1110 |
Finish | Bright (Uncoated) |
Cutting Direction | Right Hand |
End Mill Application | Finishing |
End Mill Style | Ball Nose |
Item | Ball End Mill |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Coolant Fed | Non-Coolant Through |
Primary Material Application | Steel |
Primary Material Application ISO Code | P |
Shank Type - Machining | Straight |
Chip-Breaker | No |
Drilling Tool Configuration | Individual |
Measurement System | Fractional Inch |
Description
Ball End Mill, 2 in Milling Dia., High Speed Steel, Bright (Uncoated), Non-Coolant Through
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38233)
- LEATHERMAN Bit Driver Extender, 1/4" Hex, 3 1/4" (931009)
- URREA 8" Lg Black Finish Adjustablele (706G)
- TEKTON Stubby and Standard Length Combination Wrench Set w/Holder, 50-Piece 1/4-3/4 in., 6-19 mm (WCB92902)
- YG-1 TOOL CO Ball End Mill, Single End, 1-1/8", Cobalt (43435CC)
- YG-1 TOOL CO Ball End Mill, Single End, 7/8", Cobalt (43394CC)
- YG-1 TOOL CO Ball End Mill, Single End, 1", HSS (68422)
- YG-1 TOOL CO Tapered End Mill, Single End, 1/4", Carbide (88564)
- YG-1 TOOL CO Cobalt End Mill, Ball, 1-1/4, 2 Cut L (43445)
- YG-1 TOOL CO Cobalt End Mill, Ball, 5/8, 1-3/8 Cut L (41337)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-050-200)
- Yg-1 Tool Co Ball End Mills