Shop All Ball End Mills
Yg-1 Tool Co
Ball End Mill, Single End, 1", HSS
Mfr # 68422CN
Zoro # G9308675
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Length of Cut 2 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 3/4 in
Product Information
- Brand Yg-1 Tool Co
- MFR # 68422CN
- Zoro # G9308675
- Country of Origin Korea, Republic of
- Category Ball End Mills
Dimensions
Length of Cut | 2 in |
Shank Dia. | 3/4 in |
Milling Dia. | 1 in |
Overall Length | 4.5 in |
Details
Number of Flutes | 5 |
Single End/Double End | Single End |
End Mill Cutting Type | Center Cutting |
Helix Angle | 30 Degrees |
List Number | E2193 |
Finish | TiN |
End Mill Style | Ball Nose |
Cutting Direction | Right Hand |
Item | Ball End Mill |
End Mill Application | Roughing |
Coolant Fed | Non-Coolant Through |
Primary Material Application ISO Code | P |
Material - Machining | Cobalt |
Shank Type - Machining | Weldon Flat |
Primary Material Application | Steel |
Chip-Breaker | No |
Finish - Machining | TiN |
Drilling Tool Configuration | Individual |
Measurement System | Fractional Inch |
Description
Ball End Mill, 1 in Milling Dia., Cobalt, TiN, Non-Coolant Through
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2"(115mm)- 5" (125mm) High Performance Trigger Switch Grinder (DWE43115)
- BESSEY 36 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.536+2K)
- HOUGEN RotaCut Hole Cutter Kit Fractional (11075)
- KIPP Adjustable Handle Size: 5, 1/2-13X70, Plastic, Green RAL 6032, Comp: Steel (K0269.5A586X70)
- YG-1 TOOL CO Cobalt End Mill, Ball, 7/16, 1 Cut L (41313)
- YG-1 TOOL CO Ball End Mill, Single End, 1/2", HSS (42071)
- YG-1 TOOL CO Solid Carb End Mill, 1/8in.Diax2-1/4L in (51558TN)
- YG-1 TOOL CO Ball End Mill, Single End, 1-1/4", Cobalt (41439CC)
- YG-1 TOOL CO Ball End Mill, Single End, 1", HSS (41172)
- YG-1 TOOL CO Ball End Mill, Single End, 1/2", HSS (41071)
- MICRO 100 Carbide End Mill, 3/8, Cut .300, 4 FLT (SBM-375-4X)
- Yg-1 Tool Co End Mills