Shop All Ball End Mills
Yg-1 Tool Co
Ball End Mill, Double End, 1/2", Cobalt
Mfr # 45321CN
Zoro # G9305981
product price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 13/16 in
- Single End/Double End Double End
- End Mill Cutting Type Center Cutting
- Shank Dia. 1/2 in
Product Information
- Brand Yg-1 Tool Co
- MFR # 45321CN
- Zoro # G9305981
- Country of Origin Korea, Republic of
- Category Ball End Mills
Dimensions
Length of Cut | 13/16 in |
Shank Dia. | 1/2 in |
Overall Length | 3.7 in |
Milling Dia. | 1/2 in |
Details
Number of Flutes | 2 |
Single End/Double End | Double End |
End Mill Cutting Type | Center Cutting |
Helix Angle | 30 Degrees |
Cutting Direction | Right Hand |
End Mill Style | Ball Nose |
Item | Ball End Mill |
Finish | TiN |
End Mill Application | Finishing |
List Number | E2112 |
Primary Material Application | Steel |
Shank Type - Machining | Weldon Flat |
Drilling Tool Configuration | Individual |
Material - Machining | Cobalt |
Primary Material Application ISO Code | P |
Finish - Machining | TiN |
Measurement System | Fractional Inch |
Chip-Breaker | No |
Coolant Fed | Non-Coolant Through |
Description
Ball End Mill, 1/2 in Milling Dia., Cobalt, TiN, Non-Coolant Through
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 3-1/2" Bit L (IWAF33PH3)
- BETA Speed Brace, 1/2" Drive (009200862)
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 8/11 TPI, 0.035" Thick, Bimetal (10' ZWEFC811S)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-9/16" (1178A)
- YG-1 TOOL CO Ball End Mill, Single End, 5/32", Carbide (41561)
- YG-1 TOOL CO Ball End Mill, Single End, 1/2", HSS (42071)
- YG-1 TOOL CO Cobalt End Mill, Ball, 1-1/4, 2 Cut L (43445)
- YG-1 TOOL CO Ball End Mill, Single End, 1/4", Carbide (41573)
- YG-1 TOOL CO Ball End Mill, Single End, 1", HSS (68422CN)
- YG-1 TOOL CO Ball End Mill, Single End, 1/2", HSS (41071)
- MICRO 100 Carbide End Mill, 0.3 mm, Cut 0.3 mm, 2 FLT (MMBM-003-3)
- Yg-1 Tool Co End Mills