Shop All Milling Inserts
Yg-1 Tool Co
Apkt1604Pdtr Yg602 Milling Insert
Mfr # 12000001
Zoro # G4308653
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Relief Angle 11°
- Series APKT
- Grade YG602
- Application P,M,K,S,H
- Insert Type With Screw hole, chipbreaker on one face only
Product Information
- Brand Yg-1 Tool Co
- MFR # 12000001
- Zoro # G4308653
- Country of Origin Unknown
- Category Milling Inserts
Dimensions
Cutting Edge Length (in) | 0.598 |
Wiper Edge Length | 0.044 |
Cutting Edge Length (fraction) | 0.598 |
Cutting Edge Length (mm) | 15.1892 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 8 Piece Precision Plier Set Dipped Handle (4PM16)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.008 (111100800)
- ZORO SELECT Chucking Reamer, 3mm, 4 Flute, Cobalt (1435-0.1181)
- OTC Master Brass Hammer and Punch Set, 9pcs. (4629)
- YG-1 TOOL CO Screw For Apkt 16 (RMC-SR14-5445)
- YG-1 TOOL CO I-Xmill Ball Insert (XB1A100)
- YG-1 TOOL CO Apkt1003Pdtr Yg602 Milling Insert (12000005)
- YG-1 TOOL CO I-Xmill Ball Insert For Hardened Material (XB2C048)
- SECO Carbide Insert Pack of 5 (VBMT160404-F1 TP2501)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170512PEERG-ACP300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170508PEERL-ACP300)
- Yg-1 Tool Co Milling Inserts