Shop All Milling Inserts
Yg-1 Tool Co
Apkt1003Pdtr Yg602 Milling Insert
Mfr # 12000005
Zoro # G4326162
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series APKT
- Insert Type With Screw hole, chipbreaker on one face only
- Grade YG602
- Relief Angle 11°
- Application P,M,K,S,H
Product Information
- Brand Yg-1 Tool Co
- MFR # 12000005
- Zoro # G4326162
- Country of Origin Unknown
- Category Milling Inserts
Dimensions
Cutting Edge Length (mm) | 9.906 |
Wiper Edge Length | 0.034 |
Cutting Edge Length (in) | 0.39 |
Cutting Edge Length (fraction) | 0.39 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Harlingen 8" 3-Jaw Lathe Chuck Plain Back (9712-1109)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 35 mm Size, Deep Socket, Black Phosphate (49-66-6410)
- CAPRI TOOLS 1/2 in Drive 5/8 in Hex Bit Socket (3-0560)
- URREA 3/4" drive 6-point short impact socket 1-5/8" (7526)
- YG-1 TOOL CO Apkt1604Pdtr Yg602 Milling Insert (12000001)
- YG-1 TOOL CO I-Xmill Ball Insert For Hardened Material (XB2C048)
- YG-1 TOOL CO Screw For Apkt 16 (RMC-SR14-5445)
- YG-1 TOOL CO I-Xmill Ball Insert (XB1A100)
- CARMEX Threading Insert, 14 I 14 UN MT7 (14 I 14 UN MT7)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (ZNMT3CX-ACP200)
- TUNGALOY Milling Insert, UX30 Grade, Single Sided (6806346)
- Yg-1 Tool Co Milling Inserts