Shop All Flaring & Swaging Tools
Yellow Jacket
Tube Expander Kit, Hydraulic
Mfr # 60493
Zoro # G4821494
Free Shipping & Returns
$629.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Hydraulic
- Capacity Tubing O.D. (In.) 3/8 to 1 1/2
- Cone Type Faceted
- Includes (6) Expander Heads
Product Information
- Brand Yellow Jacket
- MFR # 60493
- Zoro # G4821494
- UPC # 686800604930
- Country of Origin Taiwan, Province of China
- Category Flaring & Swaging Tools
Dimensions
Compatible Tube Size | 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tube Expander Kit |
Type | Hydraulic |
Capacity Tubing O.D. (In.) | 3/8 to 1 1/2 |
Cone Type | Faceted |
Includes | (6) Expander Heads |
Handle | Steel |
Construction | Steel |
Application | HVAC and Refrigeration Tubing |
Series | Yellow Jacket |
Number of Heads Included | 6 |
Container Type | Case |
Material Application | Aluminum, Copper |
Includes Storage Container | Yes |
Maximum Wall Thickness | 0.06 in |
Description
Tube Expander Kit, Compatible Tube Size 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 5/8 in, Material Application Aluminum, Copper, Maximum Wall Thickness 0.06 in, Number of Heads Included 6, Container Type Case, Includes (6) Expander Heads, Includes Storage Container Yes, Series Yellow Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Union, 316 SS, 1 1/2", F BSPP, Class 150 (ZUSA-PF-7510)
- RHEEM Natural and Propane Gas Commercial Gas Water Heater, 100 gal. (GHE100SS-130)
- SKIL-CARE Skil-Care 706363 20 x 18 in. E-Z Transfer Slider Pommel System (706363)
- BOSHART INDUSTRIES 3/4 LOW LEAD BRASS FOOTVALVE (PENL-FV075)
- YELLOW JACKET Swaging Tool, Punch (60475)
- YELLOW JACKET Flaring Tool, 45 Degree Single Lap (60278)
- YELLOW JACKET Swaging/Flaring Tool (60440)
- YELLOW JACKET Flaring Tool (60295)
- YELLOW JACKET Swaging Tool (60460)
- YELLOW JACKET Flare/Burnishing Tool (60270)
- RIDGID 83037 Model 458R Ratchet Flaring Tool (83037-RIDGID)
- Yellow Jacket Flaring & Swaging Tools