Shop All Tube Benders
Yellow Jacket
Tube Bender
Mfr # 60390
Zoro # G4821634
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outside Dia. Tubing (In.) 1/4 in, 5/16 in, 3/8 in
- Overall Length (In.) 14 in
- Bend Angle (Deg.) 180
- Construction Steel
Product Information
- Brand Yellow Jacket
- MFR # 60390
- Zoro # G4821634
- UPC # 686800603902
- Country of Origin Taiwan, Province of China
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 1/4 in, 5/16 in, 3/8 in |
Overall Length (In.) | 14 in |
Overall Length | 14 in |
Tubing Outside Diameter | 3/8 in |
Centerline Bend Radius1 | 15/16 in for Copper, Brass, Aluminum, Steel, and Soft Stainless Steel |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tube Bender |
Bend Angle (Deg.) | 180 |
Construction | Steel |
Application | Tube Bending |
Handle Type | Aluminum |
Bend Angle - Maximum | 180 Degrees |
Standards | Federal Specification GGG-B-191A Type III, Class 2 |
Compatible Tubing Material | Aluminum, Brass, Copper, Stainless Steel, Steel |
Material | Steel |
Description
Tube Bender, Tubing Outside Diameter 3/8 in, Compatible Tubing Material Aluminum, Brass, Copper, Stainless Steel, Steel, Bend Angle - Maximum 180 Degrees , Centerline Bend Radius 15/16 in for Copper, Brass, Aluminum, Steel, and Soft Stainless Steel, Application Tube Bending, Handle Type Aluminum, Material Steel, Overall Length 14 in, Standards Federal Specification GGG-B-191A Type III, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT BRASS 3/4 In. Lead Free Brass 90 Degree Street Elbow - MNPT X FNPT - 125 PSI - Import (XNL103-12)
- EVERFLOW FIP Ball Drip Valve 1/2" (681T012-NL)
- WATTS Float Ball Assembly, Round, Plastic, 8 In (P16)
- NIBCO 1-1/4" NOM SJ x 1-1/2" MNPT Copper Adapter (9047R 11/2X11/4)
- YELLOW JACKET Ratchet Hand Bender Kit, Hydraulic (63331)
- YELLOW JACKET Ratchet Bar for 63331 (63340)
- YELLOW JACKET Deluxe Ratchet Hand Bender, Hydraulic (63325)
- RIDGID Tube Bender, 1-1/2 In. Bend Radius (408)
- ROTHENBERGER Two Handed Bender, Aluminum, 12" L (25151)
- RIDGID RIDGID® Model No. 604 600 Series Instrument Tubing Bender, 1/4" Capacity, 5/8" Bend Radius (38033)
- RIDGID Tube Bender, Lever, 1/2 In OD, 1-1/2 Bend (608)
- Yellow Jacket Tube Benders