Shop All Handheld Work Lights
Yellow Jacket
Rchrgbl HandheldLight, Battery, LED, 400lm
Mfr # HHL1040R
Zoro # G107630589
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lighting Technology LED
- Power Source Battery
- Rechargeable Yes
- IP Rating IP20
Product Information
- Brand Yellow Jacket
- MFR # HHL1040R
- Zoro # G107630589
- UPC # 032886719202
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Overall Length | 7.95 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rechargeable Handheld Light |
Lighting Technology | LED |
Power Source | Battery |
Rechargeable | Yes |
IP Rating | IP20 |
Housing Color | Black/Yellow |
Features | Built-In Hanging Hook, Smooth Dimming Feature by Holding Down the Power Button |
Brightness Control | Continuous Dimming |
Battery Chemistry | Lithium Ion |
Maximum Brightness | 400 lm |
Bulb Wattage | 5 W |
Brightness Levels | 400 lm |
Mount Type | Hook, Magnet |
Includes Batteries | Yes |
Includes Ultraviolet Light | No |
Maximum Run Time | 10 hr |
Foldable | Straight |
Description
Rechargeable Handheld Light, Power Source Battery, Lighting Technology LED, Bulb Wattage 5 W, Maximum Brightness 400 lm, Maximum Run Time 10 hr, Includes Ultraviolet Light No, Housing Color Black/Yellow, Mount Type Hook, Magnet, Overall Length 7.95 in, Foldable No, Battery Chemistry Lithium Ion, Includes Batteries Yes, IP Rating IP20, Rechargeable Yes, Brightness Control Continuous Dimming, Brightness Levels 400 lm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Norman Lamps Sho-55w-cw Coil-twist-spiral replacement light bulb lamp (SHO-55W-CW COIL-TWIST-SPIRAL NORMAN LAMPS)
- NUVO LIGHTING 2-Light LED Large Up and Down Sconce Fixture Bronze Finish 20W 120/277V (62/1146R1)
- GLOBE ELECTRIC Auto Dimmer Night Light (8950201)
- ILC Replacement for Athalon 7mr16/840nfl25 replacement light bulb lamp (7MR16/840NFL25 ATHALON)
- YELLOW JACKET Rchrgbl HandheldLight, Battery, LED, 300lm (HHL1030R)
- LUMAPRO LUMAPRO LED Red, Black Corded Hand Lamp (22FH96)
- GEARWRENCH Compact Work Light (KDT83352)
- STREAMLIGHT KNUCKLEHEAD- YELLOW (SR90642)
- LUMAPRO LUMAPRO Incandescent Cord Reel Light (1A135)
- DORCY 1300 Lumen Rechargeable Flip Worklight Light w/powerbank (41-2638)
- LUMAPRO Rechargeable Hand Lamp, LED, 2.4W, Red, Blk (40KG16)
- Yellow Jacket Handheld Work Lights